- 23 gal Capacity Volume
- Black Color
features
- Venting channels make removing liners from the container up to 80% easier, improving productivity and reducing the risk of worker injury.
- 4 bag cinches secure liners around the rim of the container and create quick, knot-free liner changes.
- Robust handles at the base and rim of the container resist tearing and improve control while lifting and emptying.
- Rib-strengthened rim resists crushing while the step design prevents jamming when nested.
- Crafted of the highest quality commercial-grade materials for superior durability.
| Width | 11 in |
| Color | Black |
| Capacity Volume | 23 gal |
| Height | 6 1/4 in |
| Length | 22 in |
| Material | Resin |
| Weight | 0.0 KG |

