- 38 in Length
features
- Won't rust, dent, chip, or peel
- Rounded corners protect walls and furniture
- Easy-access bottom shelf
- 5 in non-marking casters
- Measures 17 1/4 in x 38 1/4 in x 19 1/2 in
| Length | 38 in |
| Width | 19 1/4 in |
| Color | Black |
| Height | 33.38 in |
| Weight | 64.0 LB |

