- Shaft Collar, One-Piece Clamp Style, Bore 1.125", OD 1 7/8", Width 1/2", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| I.D. | 1.125 in - 1 1/8 in |
| O.D. | 1.875 in - 1 7/8 in |
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Material | Black Oxide Steel |
| Set Screw | 1 |
| Recessed Screw | No |
| Screw Length | 11/16 in |
| Finish | Black Oxide |
| Screw Size | 1/4-28 UNF |
| Weight | 0.235 LB |
| EAN or UPC | 634529000267 |

