- Shaft Collar, One-Piece Clamp Style, Bore 1.438", OD 2 1/4", Width 9/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Screw Length | 3/4 in |
| I.D. | 1.438 in - 1 7/16 in |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Set Screw | 1 |
| O.D. | 2.250 in - 2 1/4 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Style | One-Piece Clamp Style |
| Weight | 0.354 LB |
| EAN or UPC | 634529000441 |

