- Rigid Coupling, One-Piece Clamp Style, Bores .375" x .250", OD 7/8", OAL 1 3/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance 0.002" to 0.000"
- More sizes available
| Inch/Metric | Inch |
| O.D. | 0.875 in - 7/8 in |
| Bore A | 0.375 in - 3/8 in |
| Length | 1 3/8 in |
| Material | 303 Stainless Steel |
| Keyway | No Keyway |
| Style | One-Piece Clamp Style |
| Screw Size | #6-32 UNC |
| Finish | Bright |
| Bore B | 0.250 in - 1/4 in |
| Coupling Type | One Piece |
| Weight | 0.187 LB |
| EAN or UPC | 634529004616 |

