- Six Beam Flexible Coupling
- Clamp Style
- 1/4" x 1/4" Bore, 1" OD, 1 1/2" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They have shorter, stiffer beams to give greater accuracy and higher torque than single or four beam couplings.
features
- Zero backlash
- Torsionally stiffer than single or four beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- Light-duty power transmission, especially servo and stepper motor applications
- 1,100+ options available on Applied.com with bore sizes from 3/16" to 3/4" and 5 mm to 20 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Smallest Bore | 1/4 in |
| RPM [Max] | 6,000 rpm |
| Outside Dia. | 1 in |
| Angular Misalignment [Max] | 3.0 ° |
| Inch/Metric | Inch |
| Component | Complete Coupling |
| Type | Flexible Beam |
| Larger Bore | 1/4 in |
| Axial Motion [Max] | 0.010 in |
| Torsional Stiffness (Degree/Inch Pounds) | 0.064 |
| Overall Length | 1 1/2 in |
| Rated Torque | 35 in lb |
| Material | Aluminum |
| Parallel Misalignment [Max] | 0.015 in |
| Style | Clamp Style |
| Weight | 0.098 LB |
| EAN or UPC | 634529008409 |
-
Prop 65


