- Shaft Collar, Set Screw Style, Bore 10mm, OD 20mm, Width 10mm, Black Oxide Steel
| I.D. | 0.394 in - 10 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Solid |
| Style | Set Screw Style |
| Screw Size | M5x5 |
| Recessed Screw | No |
| O.D. | 0.787 in - 20 mm |
| Weight | 0.0 LB |
| EAN or UPC | 634529014806 |

