- Rigid Coupling
- 8 mm ID x 24 mm OD x 35 mm Long
- Steel, Black Oxide Finish
- No Keyway
| Keyway | No Keyway |
| Screw Size | M4 |
| I.D. | 8 mm |
| Keyway Size | N/A |
| Material | Steel |
| O.D. | 24 mm |
| Finish | Black Oxide |
| Length | 35.000 mm |
| Weight | 0.241 LB |
| EAN or UPC | 634529076422 |
| Keyway | No Keyway |
| Screw Size | M4 |
| I.D. | 8 mm |
| Keyway Size | N/A |
| Material | Steel |
| O.D. | 24 mm |
| Finish | Black Oxide |
| Length | 35.000 mm |
| Weight | 0.241 LB |
| EAN or UPC | 634529076422 |