- Beam Coupling
- Clamp Style
- 5 mm x 5 mm Bore, 15 mm OD, 22 mm Overall Length
- Stainless Steel
| RPM [Max] | 6000 rpm |
| Material | Stainless Steel |
| Overall Length | 22 mm |
| Inch/Metric | Metric |
| Style | Clamp Style |
| Smallest Bore | 5 mm |
| Larger Bore | 5 mm |
| Type | Flexible Beam |
| Outside Dia. | 15 mm |
| Angular Misalignment [Max] | 3 degrees |
| Weight | 0.046 LB |
| EAN or UPC | 634529041680 |

