- Four Beam Flexible Coupling
- Set Screw Style
- 7 mm x 5 mm Bore, 22.2 mm OD, 27 mm Overall Length
- Stainless Steel
| Larger Bore | 7 mm |
| Smallest Bore | 5 mm |
| Type | Flexible Beam |
| Material | Stainless Steel |
| Angular Misalignment [Max] | 3 degrees |
| Outside Dia. | 22.2 mm |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Metric |
| Torsional Stiffness (Deg/Nm) | ≤ 1.19 |
| Style | Set Screw Style |
| Overall Length | 27 mm |
| Weight | 0.148 LB |
| EAN or UPC | 634529050293 |

