- Four Beam Flexible Coupling
- Set Screw Style
- 5/16" x 5/16" Bore, 7/8" OD, 1 1/16" Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Inch/Metric | Inch |
| Smallest Bore | 5/16 in |
| Angular Misalignment [Max] | 3 degrees |
| Larger Bore | 5/16 in |
| Outside Dia. | 0.875 in |
| Material | Stainless Steel |
| Style | Set Screw Style |
| RPM [Max] | 6000 rpm |
| Overall Length | 1.0625 in |
| Type | Flexible Beam |
| Weight | 0.142 LB |
| EAN or UPC | 634529051214 |

