- Rigid Coupling
- 3/8" ID x 7/8" OD x 1 3/8" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Screw Size | 1/4-20 |
| Length | 1 3/8 in |
| Keyway Size | N/A |
| I.D. | 3/8 in |
| O.D. | 0.875 in |
| Keyway | No Keyway |
| Material | 303 Stainless Steel |
| Finish | Bright |
| Weight | 0.192 LB |
| EAN or UPC | 634529076590 |

