- Shaft Collar, Two-Piece Heavy Duty Clamp Style, Bore 3.188", OD 5", Width 1 3/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 3.188 in - 3 3/16 in |
| O.D. | 5.000 in - 5 in |
| Inch/Metric | Inch |
| Style | Two-Piece Heavy Duty Clamp Style |
| Collar Style | Two Piece - Split |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Weight | 4.225 LB |
| EAN or UPC | 634529024362 |

