- Rigid Coupling, Two-Piece Clamp Style, Bores .500" x .375", OD 1 1/8", OAL 1 3/4", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Stainless Steel |
| Screw Size | 8-32 |
| Bore A | 0.500 in - 1/2 in |
| Bore B | 0.375 in - 3/8 in |
| Style | Two-Piece Clamp Style |
| O.D. | 1.125 in - 1 1/8 in |
| Keyway | No Keyway |
| Inch/Metric | Inch |
| Finish | Bright |
| Length | 1 3/4 in |
| Coupling Type | Two Piece |
| Weight | 0.385 LB |
| EAN or UPC | 634529026502 |

