- Shaft Collar, One-Piece Threaded Clamp Style, Bore .875"-9, OD 1 5/8", Width 1/2", Black Oxide Steel
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Bore Thread | 7/8-9 |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Outside Dia. | 1.625 in |
| Weight | 0.21 LB |
| EAN or UPC | 634529027905 |

