- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.000"-8, OD 1 3/4", Width 1/2", Black Oxide Steel
| Outside Dia. | 1.75 in |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Bore Thread | 1-8 |
| Material | Black Oxide Steel |
| Weight | 0.232 LB |
| EAN or UPC | 634529028018 |

