Ruland Mfg. Co., Inc.
TCL-5-24-F
SHAFT COLLAR, ONE-PIECE THREADED CLAMP STYLE, BORE .313"-24, OD 11/16", WIDTH 9/
Item #105553854
- Shaft Collar, One-Piece Threaded Clamp Style, Bore .313"-24, OD 11/16", Width 9/32", Black Oxide Steel
| Inch/Metric | Inch |
| Bore Thread | 5/16-24 |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Outside Dia. | 0.6875 in |
| Weight | 0.023 LB |
| EAN or UPC | 634529028544 |
