- Inverted Type
- Solvent Base Type
- 18 oz Container Size
- Black Color
- Gloss Finish
description
- Easily designate paths and boundaries with Rust-Oleum Industrial Choice® S1600 System Inverted Striping Paint Spray. This solvent-based paint creates crisp, long-lasting lines that withstand weather and wear. Sprays upside-down for easy use.
applications
- Aisles, lift truck routes, pallet positions, hazardous areas, commercial parking lots
features
- Creates bright, sharp, well-defined lines
- resists smudging
- For indoor/outdoor use on concrete, gravel or other types of pavement
- Dries in less than 10 minutes
- Guaranteed not to clog
- excellent coverage
- Meets USDA requirements for incidental food contact
| Temp Range | 200.0 °F [Max] |
| Packing Type | Aerosol |
| Capacity Wt. [Nom] | 18 oz & lbs |
| Container Size | 18 oz |
| Type | Inverted, Stripping |
| Application Method | Spray |
| Base Type | Solvent |
| Applicable Materials | Concrete, Pavement, Grass, Gravel |
| Chemical Compound | Alkyd |
| Finish | Gloss |
| Resistance (Chemical) | Solvent |
| Color | Black |
| Dry Time | <10 mins |
| Container Type | Aerosol |
| Origin | Inverted Marking Paints |
| Weight | 1.125 LB |
| EAN or UPC | 20066167783 |
-
No Air Shipping


