- Athletic Inverted Type
- Water Base Type
- 17 oz Container Size
- Yellow Color
- Gloss Finish
description
- Easily mark athletic fields, playgrounds, golf courses and more with Rust-Oleum Industrial Choice®AF1600 Athletic Field Striping Paint. This water-based paint produces durable, long-lasting lines that withstand weather and wear. Sprays upside-down for easy use.
features
- Creates bright, sharp, well-defined lines
- resists smudging
- Safe for use on grass
- Dries in 30 minutes
- Guaranteed not to clog
| Application Method | Spray |
| Color | Yellow |
| Type | Athletic Inverted, Stripping |
| Finish | Gloss |
| Container Size | 17 oz |
| Origin | Inverted Marking Paints |
| Container Type | Aerosol |
| Base Type | Water |
| Dry Time | 30 mins |
| Capacity Wt. [Nom] | 17 oz & lbs |
| Packing Type | Aerosol |
| Weight | 1.062 LB |
| EAN or UPC | 20066117023 |
-
No Air Shipping


