- 1 gal Container Size
- Gray Color
- Flat Finish
description
- In mild/moderate industrial settings, prep metal surfaces with Rust-Oleum Industrial Choice® 6100 System Shop Coat Primer. This alkyd primer offers low-cost protection—with excellent adhesion on structural steel and fabricated metal.
features
- Fast-drying, 340 VOCs, USDA acceptable*
- For indoor/outdoor general plant maintenance—machinery, pipes, metal cabinets, etc.
- Provides one-coat coverage on clean, abrasive-blasted, or lightly rusted steel
| Color | Gray |
| Container Size | 1 gal |
| Capacity Volume | 1 gal |
| Chemical Compound | Alkyd |
| Finish | Flat |
| VOC Content | 340 |
| Applicable Materials | Structured Steel, Fabricated Metal |
| Packing Type | Can |
| Weight | 12.56 LB |
| EAN or UPC | 20066117887 |
-
No Air Shipping


