- High Performance Type
- Acrylic Polyester Urethane Resin Type
- 1 qt Container Size
description
- Get the ultimate, long-lasting protective coverage—with Rust-Oleum’s High Performance 9700 System Acrylic Polyester Urethane. This polyurethane coating maintains its rich color as it fights rust—perfect for aggressive environments.
features
- Ideal for vehicles, structural steel, etc. in severe coastal, offshore, or chemical settings
- Extreme durability—heavy-duty rust, chemical, impact and abrasion resistance
- Ultimate color and gloss retention
- high solids
- thin-film application
- one-coat coverage
- Two-year rust-proof guarantee—maximum corrosion resistance
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
compliances
- 0
| Container Type | Can |
| Low VOC | Yes |
| Activator Type | Low VOC |
| Container Size | 1 qt |
| Use With | 9700 System Epoxy |
| Origin | Epoxy Paints and Activators |
| Dry Time | 6 hr |
| VOC Content | 250 |
| Color | Clear |
| Type | High Performance |
| Weight | 2.1 LB |
| EAN or UPC | 20066119041 |
-
No Air Shipping


