- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- Griptec Gray Color
- Flat Finish
description
- Get outstanding adhesion on difficult-to-paint surfaces—plus low VOCs—with Rust-Oleum Sierra Performance™ Griptec™ Acrylic Primer. This water-based formula contains low VOCs, low HAPs1 and low solvent odor and is ideal for settings where paint fumes are an issue.
applications
- Griptec™ is suitable for concrete, masonry, metal, galvanized steel, wallboard, wood, plaster, stucco, and previously-coated surfaces
- Can be used for both interior and exterior applications
features
- Promotes adhesion on smooth/slick surfaces
- Also ideal for general-purpose priming
- for interior/exterior use
- Dries fast — 30 minutes to touch and tack free
- immediately sandable when dry
- Provides excellent stain-blocking power
- tolerates pH levels up to 13
- Meets USDA requirements for incidental food contact
compliances
- 0
| Color Group | Gray |
| Low VOC | Yes |
| Use With | Sierra Performance™ Wall and Trim Enamels |
| Container Type | Can |
| Finish | Flat |
| Base Type | Water |
| Color | Griptec Gray |
| Container Size | 1 gal |
| Dry Time | 30 mins |
| Origin | Primers |
| Weight | 10.0 LB |
| EAN or UPC | 20066121495 |
-
Eco-Friendly


