- Alkyd Enamel Resin Type
- 1 gal Container Size
- Red Color
- Flat Finish
description
- Get excellent protection and coverage—and low VOCs—with Rust-Oleum Commercial CV740 System 100 VOC DTM Alkyd Enamel. This ready-to-use formula provides an easy-to-maintain, high-gloss finish specifically for commercial applications.
features
- Multi-purpose direct-to-metal (DTM) coating
- excellent coverage and hide
- Convenient—requires no measuring or mixing
- can be brushed, rolled or sprayed
- Resists rust, chipping, general weathering, mild chemical fumes and light abrasion
- For everyday commercial use—metal trim, structural steel, handrails, cabinets, etc.
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
| Paint Base | Solvent |
| Flash Point | 104 °F |
| Container Size | 1 gal |
| Recoat Time | 24 h |
| Container Type | Can |
| Low VOC | Yes |
| Color Group | Red |
| VOC Content | 100 |
| Origin | Alkyd Enamel Paints |
| Color | Red |
| Finish | Flat |
| Capacity Wt. [Nom] | 12.3 lbs |
| Temperature Rating [Max] | 212 °F |
| Type | Primer |
| Weight | 9.09 LB |
| EAN or UPC | 20066199920 |

