- High Performance Type
- Alkyd Enamel Resin Type
- 1 gal Container Size
- White Color
- Flat Finish
description
- Get all the benefits of the V7400 System Enamel—plus a range of additional features that are specifically designed to support the food-manufacturing industry—with Rust-Oleum High Performance V8400 System Food & Beverage Alkyd Enamel. Lower-VOC format.
features
- Prevents mold and mildew*
- resists humidity and high heat (up to 212°F /100°C)
- Can be applied to surfaces as cold as 18°F (-7°C)
- Withstands corrosion from repeated washing, disinfectants and cleaning compounds
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- <340 VOCs
- *This product contains a mildewcide to prevent the growth of mold and mildew on the paint film only.
compliances
- 0
| Color Group | White |
| Finish | Flat |
| Recoat Time | 1 h |
| Low VOC | Yes |
| Temperature Rating [Max] | 212 °F |
| VOC Content | <340 |
| Application | Food Processing & Handling Equipment |
| Color | White |
| Container Size | 1 gal |
| Paint Base | Solvent |
| Dry Heat Resistance | 212 °F (100 °C) |
| Manufacturer Name | Rust-Oleum® |
| Container Type | Can |
| Packing Type | Can |
| Dry Time | 30 min |
| Weight | 12.24 LB |
| EAN or UPC | 20066205973 |

