- Epoxy Resin Type
- 12 oz Container Size
- Green Rebar Color
- Gloss Finish
description
- Easily touch up rebar coatings on the job site with Rust-Oleum Industrial Choice® RB1600 System Green Rebar Epoxy Spray. This one-step, direct-to-metal coating provides long-lasting resistance to corrosion and chemicals.
features
- Fast and easy to apply
- minimal surface prep required
- Dries to the touch in 15 minutes
- Prevents rust and metal stains in concrete
- For large projects, apply using the Industrial Choice® Spray Grip
- 12 oz. Spray
| Application Method | Spray |
| Container Size | 12 oz |
| Container Type | Aerosol |
| Type | Spray |
| Finish | Gloss |
| Color | Green Rebar |
| Resin Type | Epoxy |
| Weight | 0.75 LB |
| EAN or UPC | 20066211103 |

