- Floor, 100% Solids Type
- Epoxy Resin Type
- 2 gal Container Size
- Dunes Tan Color
- Gloss Finish
description
- Easily protect heavy-use floors with Rust-Oleum Concrete Saver 6600 System Heavy Duty Maintenance Floor Coating. This high-build, high-gloss, 100% solids epoxy is ideal for industrial settings with heavy foot traffic, rubber-tired vehicles and occasional chemical spills.
features
- Excellent resistance to abrasion and impact
- easy to maintain
- durable
- Withstands intermittent chemical spills, splashes and power washings
- Low-viscosity formula—for easy application and consistent finish
- self priming1
- Accepts light foot traffic in 10 hours
- Low odor, low VOCs
- great for new, old, bare or previously coated concrete floors
- Order base and activator components separately
- 1For bare concrete or high-traffic areas, primer will improve performance
- Work small sections at a time (100 sq. ft. recommended).Three Gallon
- 108 Cleaning & Etching Solution
- InstaPatch® Concrete Repair
- TurboKrete® Concrete Patching Compound
| Color | Dunes Tan |
| Finish | Gloss |
| Container Size | 2 gal |
| Resin Type | Epoxy |
| Type | Floor, 100% Solids |
| Weight | 0.0 LB |
| EAN or UPC | 20066271503 |

