- Floor Type
- 1 gal Container Size
- Instapatch Tile Red Color
description
- InstaPatch® Ultra-Rapid Curing Concrete Repair patches and repairs damaged concrete floors in just minutes, significantly reducing downtime. This two component, low odor, 100% solids polyurea repair material is the ideal solution for occupied spaces where minimal disruption is required.
features
- Ultra-rapid return to service time - fully cured in 15 minutes
- Easy 1:1 mix ratio
- Can be poured or trowel applied
- Low temperature application - down to -5° F
- VOC compliant nationwide
- Fill the crack to slight excess and allow to cure. Grind to a level surface.
- 1 Gallon Kit
| Type | Floor |
| Container Size | 1 gal |
| Color | Instapatch Tile Red |
| Container Type | Kit |
| Weight | 10.0 LB |
| EAN or UPC | 20066274016 |

