- Floor, Anti-Slip Type
- Epoxy Resin Type
- 5 gal Container Size
- Silver Gray Color
- Gloss Finish
description
- Get aggressive traction and labor-saving application with Rust-Oleum SafeTex™ AS5400 System Anti-Slip One-Step Epoxy. This single-component coating protects pedestrian-grade floors with a textured, anti-slip surface. For moderate industrial settings.
| Container Type | Bucket |
| Type | Floor, Anti-Slip |
| Color | Silver Gray |
| Container Size | 5 gal |
| Flash Point | 81 °F |
| Finish | Gloss |
| Resin Type | Epoxy |
| Weight | 7.6 LB |
| EAN or UPC | 20066297930 |

