- High Performance Type
- Epoxy Resin Type
- 1 gal Container Size
- Gray Base Color
- Gloss Finish
description
- Rust-Oleum META Prime utilizes patented, self-healing technology to extend coating life on surfaces subject to damage. It is an epoxy primer designed to maintain adhesion and prevent rust creep after the coating is damaged. When the surface is damaged, META Prime releases a healing agent that cures to regenerate protection to the coated surface. Minimize repaints and avoid constant touch up with the assurance provided by META Prime.
| Paint Base | Polyamide Converted Epoxy |
| Flash Point | 16 °C |
| Finish | Gloss |
| Base Material | Polyamide Converted Epoxy |
| Color Group | Gray Base |
| Dry Time | 7 days |
| Total Solids | 62 - 65 % |
| Coverage | 100 -175 sq ft/gal |
| Container Size | 1 gal |
| Color | Gray Base |
| Recoat Time | 16 hr |
| Durability | Excellent |
| VOC Content | <300 g/l |
| Odor | Solvent |
| Mixing Ratio | 1:1 |
| Container Type | Pail |
| Application Method | Brush Roller Spray |
| Chlorinated Solvents | Methyl Isobutyl Ketone, Xylene |
| Weight | 7.0 LB |
| EAN or UPC | 20066336493 |

