- High Performance Type
- Epoxy Resin Type
- 5 gal Container Size
- Blue Color
- Gloss Finish
description
- Rust-Oleum 9200 System is a very versatile and low HAPS, two component phenalkamine epoxy. It has excellent wetting characteristics, may be applied at low temperatures, is suitable for a variety of substrates and can tolerate damp surfaces. It dries fast and is compatible with many Rust-Oleum topcoats. The 9200 System is also suitable for water immersion service and is certified for use in potable water storage tanks that are in excess of 4,000 gallon capacity.
features
- Low temperature cure for non-immersion service
- Self priming DTM high build epoxy
- Excellent corrosion protection
- Excellent surface wetting
- Good early moisture resistance
- Fast dry
- Extended recoat window for atmospheric exposures
- Low HAPS content
- Certified for use in potable water storage tanks with 4,000 gallon minimum capacity in accordance with NSF/ANSI/CAN 600.
- This is a two-component system—order base color and activator separately.
- Five Gallon
| Color | Blue |
| Container Size | 5 gal |
| Finish | Gloss |
| Type | High Performance |
| Weight | 0.0 LB |
| EAN or UPC | 20066353209 |

