Skip to content Skip to navigation menu
Concentrate Degreaser

352257

Concentrate Degreaser
Item #116508736
  • Concentrate Type
  • 5 gal Container Size
Concentrate Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Concentrate Type
  • 5 gal Container Size

description

  • No other single product removes really tough soils as quickly and effectively from so many surfaces. Krud Kutter Pro Concentrated Cleaner Degreaser is a heavy duty formula for industrial cleaning applications. It is designed to quickly dissolve grease and grime on most non-porous surfaces.

features

  • Grease, grime, oil, tar, wax and more
  • Color Fast - Fabric Safe - Leaves no residue
  • For use on tools, machinery, engine parts, construction equipment, fiberglass, unfinished concrete, masonry and asphalt.
Container Size 5 gal
Container Type Pail
Type Concentrate
Odor Unscented
Weight 40.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison