- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- Gray Color
- Flat Finish
description
- For added protection with the 5200 System, start with Rust-Oleum Commercial 5200 System DTM Acrylic Primer. This water-based primer helps ensure long-lasting color and protection—with minimal odor.
features
- Improves protection against chalking, fading and mild chemical fumes and spills
- Increases the performance of the 5200 System Acrylic
- For indoor/outdoor use in moderate industrial settings—on machinery, pipes, etc.
- Dries quickly—tack-free in 1-2 hours
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
| Color | Gray |
| Color Group | Gray |
| Base Type | Water |
| Use With | 5200 System DTM Acrylic |
| Dry Time | 1 to 2 hrs |
| Low VOC | Yes |
| Finish | Flat |
| Temperature Rating [Max] | 200 °F |
| Container Size | 1 gal |
| Container Type | Can |
| Origin | Primers |
| Weight | 11.13 LB |
| EAN or UPC | 20066528195 |

