Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rust-Oleum678402

678402

High Performance 7400 System, 450 VOC Alkyd Enamel Primer - Quick Dry Primer
Item #100912266
  • Quick Dry, High Performance Type
  • 1 gal Container Size
  • Red Color
  • Flat Finish
Rust-Oleum678402
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Quick Dry, High Performance Type
  • 1 gal Container Size
  • Red Color
  • Flat Finish

description

  • When you need to prime before applying a 7400 System top coat—but can’t afford a lot of downtime—start with Rust-Oleum High Performance 7400 System Quick Dry Primer. This modified alkyd primer allows recoating in less than an hour.

applications

  • For use on clean, slightly rusted, abrasive blasted, or previously painted steel

features

  • Meets USDA requirements for incidental food contact
  • Great for general maintenance and shop applications
  • for mild to moderate industrial environments
  • Tack-free in 30-60 minutes when spray applied
  • Can be left exposed up to 6 months without top-coating
  • Two-year rust-proof guarantee—maximum corrosion protection
  • accepted for use in federally registered Canadian food facilities
Color Group Red
Finish Flat
Low VOC Yes
Origin Primers
Container Type Can
Dry Time 2 hr
VOC Content 450
Color Red
Container Size 1 gal
Temperature Rating [Max] 212 °F
Use With 7400 System 450 VOC Alkyd Enamel
Weight 12.32 LB
EAN or UPC 20066067892
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison