- Quick Dry, High Performance Type
- 1 gal Container Size
- Gray Color
- Flat Finish
description
- When you need to prime before applying a 7400 System top coat—but can’t afford a lot of downtime—start with Rust-Oleum High Performance 7400 System Quick Dry Primer. This modified alkyd primer allows recoating in less than an hour.
applications
- For use on clean, slightly rusted, abrasive blasted, or previously painted steel
features
- Great for general maintenance and shop applications
- for mild to moderate industrial environments
- Tack-free in 30-60 minutes when spray applied
- Can be left exposed up to 6 months without top-coating
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
| Color Group | Gray |
| Origin | Primers |
| Low VOC | Yes |
| Color | Gray |
| Dry Time | 2 hr |
| Use With | 7400 System 450 VOC Alkyd Enamel |
| Finish | Flat |
| Container Type | Can |
| Container Size | 1 gal |
| Temperature Rating [Max] | 212 °F |
| VOC Content | 450 |
| Weight | 11.89 LB |
| EAN or UPC | 20066708696 |
-
No Air Shipping


