- High Performance Type
- 1 gal Container Size
- Red Color
- Flat Finish
description
- Stop rust in its tracks with Rust-Oleum High Performance 7400 System Red Damp Proof Primer. This specially modified alkyd formula can be applied directly to rusted steel to stop rust and prevent further corrosion. For extreme rust-producing conditions.
features
- Penetrates down to the bare metal, driving out trapped air and moisture vs. trapping it in
- Minimizes prep time—apply direct-to-rust
- Can be left exposed up to 1 year without top-coating
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
| Color Group | Red |
| Temperature Rating [Max] | 212 °F |
| Finish | Flat |
| VOC Content | 450 |
| Dry Time | 9 hr |
| Use With | 7400 System 450 VOC Alkyd Enamel |
| Color | Red |
| Container Type | Can |
| Container Size | 1 gal |
| Low VOC | Yes |
| Origin | Primers |
| Weight | 12.56 LB |
| EAN or UPC | 20066000479 |
-
No Air Shipping


