- 1 gal Can
- Used with 9100 System DTM Epoxy Mastic
- for Low Temperature Aplications when Surface and Air Temperatures are 40-60°F
description
- This versatile epoxy coating quickly creates a tough, durable, protective surface. Just one coat of Rust-Oleum High Performance 9100 System DTM Epoxy Mastic is equal to multiple coats of competitive epoxy. Multiple activator options for unique applications.
applications
- For applications with base component when air and surface temperatures are 40 °F to -60 °F (5 °C to 15 °C)
| VOC Content | <340 g/l |
| Low VOC | Yes |
| Container Size | 1 gal |
| Activator Type | Low Temperature |
| Origin | Epoxy Paints and Activators |
| Color | Clear |
| Dry Time | 12 hr |
| Use With | V9100 & 9100 System Epoxy Mastic |
| Type | Low Temperature, High Performance |
| Finish | Gloss |
| Container Type | Can |
| Weight | 12.15 LB |
| EAN or UPC | 20066910341 |
-
VOC <250 V9100


