- High Performance Type
- Epoxy Mastic Resin Type
- 1 gal Container Size
- Safety Green Color
- Gloss Finish
description
- This versatile epoxy coating quickly creates a tough, durable, protective surface. Just one coat of Rust-Oleum High Performance 9100 System DTM Epoxy Mastic is equal to multiple coats of competitive epoxy. Multiple activator options for unique applications.
applications
- Great for concrete floors (factory, warehouse, work shop, utility areas, service garages, steel, equipment, tanks, non-potable storage and more)
features
- Direct-to-metal (DTM) self priming formula—adheres to a variety of substrates
- Superior long-term resistance to solvents, chemicals, abrasion and impact
- Convenient 1:1 mixing ratio – no measuring required
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- <340 VOCs
- ACTIVATORS:
- Standard Activator
- For air and surface temps of 50-100°F (10-38°C)
- Immersion Activator
- For fresh or salt water immersion of steel or concrete where water temps do not exceed 125°F (52°C)
- Great for use in floor-coating applications
- Produces slightly lower gloss than standard activator
- not for use in potable water tanks
- Low-Temperature Activator
- For air and surface temps of 40-60°F (5-15°C)
- Fast-Cure Activator
- Faster cure to minimize downtime
- Recoat in 4 hours at 70°F (21°C) and 50% RH
- For air and surface temps of 50-100°F (10-38°C)
- Produces slightly lower gloss than standard activator
compliances
- 0
| Coverage | 1,075 to 1,100 sq ft/gal |
| Exposure Conditions | Moderate to Severe Environments. |
| Origin | Epoxy Paints and Activators |
| Mixing Ratio | 1:1 |
| Application Method | Spray, Roller, Brush |
| Use With | 205015 Low VOC Standard Activator, 214430 Low VOC Immersion Activator, 214432 Low VOC Fast Cure Activator, 9103402 Low VOC Low Temperature Activator |
| VOC Content | <340 |
| Container Type | Can |
| Finish | Gloss |
| Color Group | Green |
| Low VOC | Yes |
| Type | High Performance |
| Color | Safety Green |
| Container Size | 1 gal |
| Weight | 12.37 LB |
| EAN or UPC | 20066913397 |
-
No Air Shipping -
VOC <340 9100



