- High Performance Type
- Epoxy Mastic Resin Type
- 5 gal Container Size
- Silver Gray Color
- Gloss Finish
description
- This versatile epoxy coating quickly creates a tough, durable, protective surface. Just one coat of Rust-Oleum High Performance 9100 System DTM Epoxy Mastic is equal to multiple coats of competitive epoxy. Multiple activator options for unique applications.
Use With | 9101402 Standard Activator, 205015 Low VOC Standard Activator, 214430 Low VOC Immersion Activator, 214432 Low VOC Fast Cure Activator, 9103402 Low VOC Low Temperature Activator |
Container Size | 5 gal |
Mixing Ratio | 1:1 |
Low VOC | Yes |
Origin | Epoxy Paints and Activators |
Finish | Gloss |
Dry Time | 12 hr |
Color Group | Gray, Aluminum, Silver |
Coverage | 1,075 to 1,100 sq ft/gal |
Exposure Conditions | Moderate to Severe Environments. |
Color | Silver Gray |
VOC Content | <340 |
Container Type | Bucket |
Recoat Time | 16-72 h |
Application Method | Brush Roller Spray |
Applicable Materials | Concrete, Metal, Wood |
Type | High Performance |
Temperature Rating [Max] | 300 °F |
Weight | 63.0 LB |
EAN or UPC | 20066918231 |
- No Air Shipping