- High Performance Type
- 1 gal Container Size
- Yellow Color
- Flat Finish
description
- Intensify the rust protection of the 7400 System with Rust-Oleum High Performance 7400 System Zinc Chromate Primer. This modified alkyd primer is a powerful rust inhibitor and can be applied in between coats to further shield against rust.
applications
- For use on clean, slightly rusted, abrasive blasted, or previously painted steel
features
- Contains special rust-inhibitive pigments
- Can be applied to lightly rusted surfaces, as well as clean/previously painted surfaces
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
| Low VOC | Yes |
| Color Group | Yellow |
| Origin | Primers |
| Finish | Flat |
| VOC Content | 450 |
| Container Size | 1 gal |
| Temperature Rating [Max] | 212 °F |
| Color | Yellow |
| Use With | 7400 System 450 VOC Alkyd Enamel |
| Dry Time | 9 hr |
| Container Type | Can |
| Weight | 11.39 LB |
| EAN or UPC | 20066000493 |
-
No Air Shipping


