- Fast Cure, High Performance Type
- Epoxy Mastic Resin Type
- 5 gal Container Size
description
- This versatile epoxy coating quickly creates a tough, durable, protective surface. Just one coat of Rust-Oleum High Performance 9100 System DTM Epoxy Mastic is equal to multiple coats of competitive epoxy. Multiple activator options for unique applications.
| Type | Fast Cure, High Performance |
| Color | Clear |
| Container Size | 5 gal |
| Container Type | Bucket |
| VOC Content | <340 |
| Low VOC | 340 g/l |
| Dry Time | 12 hr |
| Activator Type | Low VOC Fast Cure |
| Recoat Time | 4 h |
| Weight | 50.0 LB |
| EAN or UPC | 20066007010 |
-
No Air Shipping


