- Krud Kutter® MC2 Paint Mildewcide
- Inhibits Mold & Mildew On Interior And Exterior Paint
- No Unpleasant Odor
- Blends Easily Into Latex And Oil Based Paint
- Treats 5 Gallons
| Container Size | 50 g |
| VOC Content | 0% |
| Color | Light Tan |
| Container Type | Bag |
| Weight | 0.041 LB |
| EAN or UPC | 618818000091 |

