- Quick Dry, High Performance Type
- 1 gal Container Size
- Gray Color
- Flat Finish
description
- For the fastest possible priming with the V7400System, start with Rust-Oleum High Performance V7400 System Fast Recoat Primer. This alkyd primer allows recoating in just 30 minutes. Designed for mild to moderate industrial environments.
features
- Great for general maintenance and shop applications
- Tack-free in 30 minutes
- Can be left exposed up to 6 months without top-coating
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- 340 VOCs
- Top coat with V7400 System DTM 450 VOC Alkyd Enamel
- V7400 System 340 VOC DTM Alkyd Enamel
| Container Size | 1 gal |
| Finish | Flat |
| VOC Content | 340 |
| Color | Gray |
| Weight | 11.104 LB |
| EAN or UPC | 20066205072 |

