Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rust-OleumX0060402

X0060402

ENAM1GL2PK FLAT RUST INHBTVE RED PR
Item #100912267
  • High Performance Type
  • 1 gal Container Size
  • Red Color
  • Flat Finish
Rust-OleumX0060402
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Type
  • 1 gal Container Size
  • Red Color
  • Flat Finish

description

  • Intensify the rust protection of the 7400 System with Rust-Oleum High Performance 7400 System Zinc Chromate Primer. This modified alkyd primer is a powerful rust inhibitor and can be applied in between coats to further shield against rust.

features

  • Contains special rust-inhibitive pigments
  • Can be applied to lightly rusted surfaces, as well as clean/previously painted surfaces
  • Two-year rust-proof guarantee—maximum corrosion protection
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • Top coat with 7400 or V7400 System DTM 450 VOC Alkyd Enamel
  • 7400 System DTM Alkyd Enamel (450 VOC)
Color Red
Container Size 1 gal
VOC Content 450
Finish Flat
Weight 11.89 LB
EAN or UPC 20066006099
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison