- 150 Series Carts
- 14" [Max] Cylinder Diameter
features
- Designed for smaller cylinders
| Cylinder Diam | 14 in [Max] |
| Wheel Diameter | 6 in |
| Wheel Type | Semi-Pneumatic |
| Weight | 20.0 LB |
| Cylinder Diam | 14 in [Max] |
| Wheel Diameter | 6 in |
| Wheel Type | Semi-Pneumatic |
| Weight | 20.0 LB |