- 1/4" Chrome Steel Ball
- Grade 24
| Ball Dia.Tolerance | ±0.0001 |
| Grade | Grade 24 |
| Ball Material | Chrome Steel |
| Sphericity | 2.4e-005 in |
| Ball Dia. | 1/4 in |
| Weight | 0.0 LB |
| Ball Dia.Tolerance | ±0.0001 |
| Grade | Grade 24 |
| Ball Material | Chrome Steel |
| Sphericity | 2.4e-005 in |
| Ball Dia. | 1/4 in |
| Weight | 0.0 LB |