- 3/8 in Carbon Steel Ball
- Diameter Tolerance is ±0.0020
| Ball Dia. | 3/8 in |
| Ball Material | Carbon Steel |
| Grade | Grade 500 |
| Sphericity | 0.0005 in |
| Ball Dia.Tolerance | ±0.0020 |
| Weight | 0.0 LB |
| Ball Dia. | 3/8 in |
| Ball Material | Carbon Steel |
| Grade | Grade 500 |
| Sphericity | 0.0005 in |
| Ball Dia.Tolerance | ±0.0020 |
| Weight | 0.0 LB |