- Kresto Heritage Super Heavy Duty Hand Cleaner W/Grit
- 4 Liter
- 4/cse
features
- A combination of natural orange oil extracts and cornmeal scrubbing agent provides a highly effective cleaning performance
- Contains moisturizers to help keep skin smooth and firm
- Works quickly to remove a wide range of ingrained and difficult to remove soilings
| Color | Off-White |
| Odor | Fresh |
| Container Size | 4 L |
| Use With Dispensers | HVY4LDB |
| Soap Type | Hand Soap |
| Container Type | Cartridge |
| Weight | 9.25 LB |
| EAN or UPC | 69124050209 |

