- One Pump® Dispensing System for 2,000 mL One Pump Products
features
- High impact plastic dispenser ideal for industrial wash stations
- Easy-to-change cartridge system
- Designed exclusively for 2000 mL One-Pump® products
- Kresto®, Solopol®, and Estesol® available in One-Pump® bottles
| Depth | 5.5 in |
| Origin | Dispensers |
| Use With | 2000 mL One Pump Products |
| Brand. | Stoko® |
| Soap Type | Dispensers |
| Container Size | 2000 mL |
| Container Type | One-Pump Bottle |
| Height | 13 in |
| Weight | 2.833 LB |

