SC Johnson Professional®
10088806
SUPERSEDED TO STOK_PN10088806, MTRL - 110505377
Item #101586977
-
No Air Shipping
- Instant Hand Sanitizer Gel
- 2,000 mL Softbottle
features
- Sanitizes hands without water
- Kills 99.999% of the most common germs that can cause disease in as little as 15 seconds
- Contains conditioner to help prevent skin from drying out
- STOKO® Gel Free is fragrance/dye free and is ideal for food handling
| Soap Type | Sanitizing |
| Cleaner Type | Gel Soap |
| Container Size | 2000 mL |
| Brand. | Stoko® |
| Container Type | Softbottle |
| Origin | Sanitizers |
| Use With Dispensers | 29187 - White, 55980806 - Black |
| Weight | 5.167 LB |
| EAN or UPC | 10089223008885 |
-
No Air Shipping

