SC Johnson Professional®
10088912
SUPERSEDED TO STOK_PN10088912, MTRL - 110505376
Item #101580913
-
No Air Shipping
- Instant Hand Sanitizer Gel
- 8 fl oz Pump Bottle
features
- Sanitizes hands without water
- Kills 99.999% of the most common germs that can cause disease in as little as 15 seconds
- Contains conditioner to help prevent skin from drying out
- STOKO® Gel Free is fragrance/dye free and is ideal for food handling
| Soap Type | Sanitizing |
| Origin | Sanitizers |
| Container Size | 8 oz |
| Container Type | Bottle w/ Pump |
| Cleaner Type | Gel Soap |
| Weight | 0.667 LB |
| EAN or UPC | 10089223008892 |
-
No Air Shipping

